Bake Element
Bake Element
Frequently Purchased Together
Product Details
Product Details
- Replaces Whirlpool® 866375
Specifications
- AMP:
- 10
- GSA Approved:
- Yes
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Bake Element
- UL Listed:
- Yes
- Volts:
- 240V