Broan CS2367 Same as HD 231620 with correct shaft - Range Hood Motor
Broan CS2367 Same as HD 231620 with correct shaft - Range Hood Motor
Product Details
Product Details
- Range Hood Fan Motor With Molex Connector
- 2-Speed 115Volt
Specifications
- AMP:
- 0.5
- Application:
- Kitchen
- Brand Model Compatibility:
- NuTone Model #CS236730 inch vented range hoodfan motor 3,000 rpm
- CFM:
- 70 ft3/min
- Fan Speeds:
- 2
- Indoor Outdoor:
- Indoor
- UL Listed:
- Yes
- Volts:
- 120V