Infinite Switch
Infinite Switch
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Push to turn breakaway shaft
- Shaft size: 1-13/16"
Specifications
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- NSF Certified:
- No
- Product Type:
- Infinite Switch
- UL Listed:
- No