Splash Guard in Faux Stainless Steel
Splash Guard in Faux Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Size: 30" x 24"
- Protects the exposed wall behind the range
- Made in the USA
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Faux Stainless
- GSA Approved:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Product Type:
- Splash Guard
- UL Listed:
- No
- Width:
- 30 in