This product requires certification to purchase.

You last purchased this on
 
Thermalink

  • Fast #
  • Part #T3080209
  • Item #7223103
  • Manufacturer Part #3080-209
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermalink

  • Fast #
  • Part #T3080209
  • Item #7223103
  • Manufacturer Part #3080-209
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaces BP19 & S97012248
  • 120V, .62 Amp; TP6080-018
  • Includes motor, bracket and fan blade, used for ductless range hood
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.62
ASTM:
Yes
Energy Star Compliant:
No
GSA Approved:
No
Height:
3-3/5 in
Product Type:
Fan Assembly Package
UL Listed:
No