Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Size: 8"
- Coil: 5 turn
Specifications
- Diameter:
- 8 in
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Surface Element
- UL Listed:
- No
- Watts:
- 2100 W