Product Details
Product Details
- Includes icemaker, plug harness, GE style mounting plate
- Replaces GE IM1 and IM3
Specifications
- ASTM:
- Yes
- Application:
- Refrigerators
- Brand Model Compatibility:
- GE WR30X10093, IM10093
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- ISO:
- No
- Length:
- 13 in
- NSF Certified:
- No
- Product Type:
- Ice Maker Kit
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 9 in