10 in. Dryer Lint Filter
10 in. Dryer Lint Filter
Product Details
Product Details
- Fits Whirlpool Thin Twin unitized laundry
- Traps lint and debris from the exhaust air flowing from the dryer
- Easy to clean
Specifications
- Depth:
- 2 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Length:
- 10 in
- Product Type:
- Lint Filter
- UL Listed:
- No