Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For pre-wired refrigerators
- Replaces GE IM2, IM3, IM4 and IM6 and Whirlpool® AMKIT97, 2155468 and 2171811
Specifications
- ASTM:
- Yes
- Application:
- Refrigerators
- Brand Model Compatibility:
- Whirlpool, Frigidaire, Brown Stove, Peerless
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- ISO:
- No
- Length:
- 13 in
- NSF Certified:
- No
- Product Type:
- Ice Maker Kit
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 9 in