Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes bucket
Specifications
- ASTM:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- GSA Approved:
- No
- Height:
- 9-1/2 in
- NSF Certified:
- No
- Product Type:
- Ice Maker Kit
- UL Listed:
- No
- Width:
- 9-1/2 in