Whirlpool Dishwasher Valve 10158389
Whirlpool Dishwasher Valve 10158389
Product Details
Product Details
- Works with the following Whirlpool models: 7GU2300XTVQ0, Whirlpool 7GU2300XTVS0, Whirlpool GU2300XTVB
Specifications
- Brand Model Compatibility:
- WHIRLPOOL Dishwasher Valve 10158389
- CSA Certified:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Product Type:
- Valve
- Volts:
- 120V