This product requires certification to purchase.

12.1W Shower Light in Polished Nickel

You last purchased this on
 
Thermasol

12.1W Shower Light in Polished Nickel

  • Fast #
  • Part #TSLPN
  • Item #4320089
  • Manufacturer Part #SL-PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

12.1W Shower Light in Polished Nickel

  • Fast #
  • Part #TSLPN
  • Item #4320089
  • Manufacturer Part #SL-PN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • LED light
  • 450 lumens
  • 120V at light
  • Dimmable
  • For use in shower
  • 15 finishes
  • Requires Certification

Specifications

Color Finish Name:
Polished Nickel
Diameter:
7-1/2 in
Height:
3 in
Installation Type:
Ceiling Mount
Material:
Glass
Product Type:
Shower Light
Proposition 65:
WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
Volts:
120V
Watts:
12.1 W