20 ft. Control Cable
20 ft. Control Cable
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20 ft
- Product Type:
- Cable
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No