This product requires certification to purchase.

4500W Control in Polished Chrome

You last purchased this on
 
Thermasol

4500W Control in Polished Chrome

  • Fast #
  • Part #TOTCPC
  • Item #3082848
  • Manufacturer Part #OTC-PC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

4500W Control in Polished Chrome

  • Fast #
  • Part #TOTCPC
  • Item #3082848
  • Manufacturer Part #OTC-PC
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Initiates steam bath
  • Suitable for inside or outside the steam/shower enclosure
  • Mode indicator light
  • Preset time cycles
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Product Type:
Control
Proposition 65:
WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
Watts:
4500 W