This product requires certification to purchase.

240 cf 10 kW 208/240V Single Phase Steam Generator

You last purchased this on
 
Thermasol

FX Series 240 cf 10 kW 208/240V Single Phase Steam Generator

  • Fast #
  • Part #TTFXA235
  • Item #7298175
  • Manufacturer Part #TFXA-235
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

FX Series 240 cf 10 kW 208/240V Single Phase Steam Generator

  • Fast #
  • Part #TTFXA235
  • Item #7298175
  • Manufacturer Part #TFXA-235
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Lifetime at Factory Warranty (includes parts and labor)
  • 1 year in-home warranty followed by lifetime warranty
  • 2 Way Digital CAN-bus Technology
  • Auto PowerFlush™
  • Works with ThermaSol Serenity Light, Sound, Rainhead
  • FastStart™
  • Constant steam at a constant rate
  • Can be plumbed 50 ft. from the shower
  • Stainless steel construction
  • Requires Certification

Documents


Specifications

AMP:
46
Collection:
FX Series
Height:
12-3/4 in
Length:
18-3/4 in
Material:
Stainless Steel
Maximum Cubic Foot Range:
240 cf
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
Volts:
208/240VAC
Width:
8-1/8 in