This product requires certification to purchase.

Heater Kit 10.5kW 240V in Black

You last purchased this on
 
Thermasol

Heater Kit 10.5kW 240V in Black

  • Fast #
  • Part #T14USVHK105KW
  • Item #10038430
  • Manufacturer Part #14-USVHK105KW
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

Heater Kit 10.5kW 240V in Black

  • Fast #
  • Part #T14USVHK105KW
  • Item #10038430
  • Manufacturer Part #14-USVHK105KW
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Authentic finish sauna heater for ThermaSol indoor Saunas
  • The Virta heater comes in three sizes: 8kW, 9kW, and 10.5kW
  • Heater dimensions: 16" L x 13" W x 33" H
  • Voltage / phase: 240V / 1
  • Xenio control & Wi-Fi
  • Provides a modern and stylish user interface for controlling the heart of the sauna, the heater
  • Controls lighting and fan
  • On-time feature, timed start feature and safety device option
  • Week clock, time zone selection and daylight saving selection
  • Temperature and humidity adjustment
  • Requires Certification

Documents


Specifications

AMP:
43.75
Color Finish Name:
Black
Maximum Cubic Foot Range:
636 cf
Phase:
Single Phase
Product Type:
Heater Kit
Volts:
240V
Watts:
10.5 kW