Heater Kit 12kW 240V
Heater Kit 12kW 240V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Authentic finish sauna heater for ThermaSol indoor Saunas
- The ultimate club sauna heater comes in three sizes: 10kW, 12kW, and 15kW
- Heater dimensions: 19 7/8" L x 17" W x 27 1/2" H
- Voltage / phase: 240V / 1
- Xenio control & Wi-Fi
- Provides a modern and stylish user interface for controlling the heart of the sauna, the heater
- Controls lighting and fan
- On-time feature, timed start feature and safety device option
- Week clock, time zone selection and daylight saving selection
- Temperature and humidity adjustment
Documents
Specifications
- AMP:
- 52.7
- Maximum Cubic Foot Range:
- 750 cf
- Phase:
- Single Phase
- Product Type:
- Heater Kit
- Volts:
- 240V
- Watts:
- 12 kW