This product requires certification to purchase.

Light Kit in Satin Nickel

You last purchased this on
 
Thermasol

Light Kit in Satin Nickel

  • Fast #
  • Part #TSLSN
  • Item #4319596
  • Manufacturer Part #SL-SN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

Light Kit in Satin Nickel

  • Fast #
  • Part #TSLSN
  • Item #4319596
  • Manufacturer Part #SL-SN
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • LED Light
  • 450 Lumens
  • 120v at light
  • Dimmable
  • For use in shower
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
Satin Nickel
GSA Approved:
No
IAPMO Listed:
No
Material:
Tempered Glass
Product Type:
Light
Proposition 65:
WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov