This product requires certification to purchase.

Steam Bath Control in Matte Black

You last purchased this on
 
Thermasol

MicroTouch Series Steam Bath Control in Matte Black

Brand image
You last purchased this on
 
Thermasol

MicroTouch Series Steam Bath Control in Matte Black

  • Fast #
  • Part #TMTMRSVSQMB
  • Item #7864856
  • Manufacturer Part #MTMR-SVSQ-MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Customized settings for 2 users
  • Set steam time and temperature
  • Operates Auto PowerFlush™
  • Built-in infrared temperature sensor
  • SteamVection technology
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
CARB OTC LEED Compliant:
No
Collection:
MicroTouch Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
63/100 in
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-3/4 in
Material:
Aluminum
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
5V
WIFI Enabled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing