Steam Bath Control in Satin Brass
MicroTouch Series Steam Bath Control in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Customized settings for 2 users
- Set steam time and temperature
- Operates Auto PowerFlush™
- Built-in infrared temperature sensor
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- PowerFlush™
- CARB OTC LEED Compliant:
- No
- Collection:
- MicroTouch Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 63/100 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Flush Mount
- Material:
- Billet Aluminum
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 5V
- WIFI Enabled:
- No