This product requires certification to purchase.

Steam Bath Control in Polished Chrome

You last purchased this on
 
Thermasol

MicroTouch Steam Bath Control in Polished Chrome

  • Fast #
  • Part #TMTMRSVSQPC
  • Item #7864765
  • Manufacturer Part #MTMR-SVSQ-PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

MicroTouch Steam Bath Control in Polished Chrome

  • Fast #
  • Part #TMTMRSVSQPC
  • Item #7864765
  • Manufacturer Part #MTMR-SVSQ-PC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Customized settings for 2 users
  • Set steam time and temperature
  • Operates Auto PowerFlush™
  • Built-in infrared temperature sensor
  • SteamVection technology
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
CARB OTC LEED Compliant:
No
Collection:
MicroTouch
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
63/100 in
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed:
No
Material:
Aluminum
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
5VAC
WIFI Enabled:
No
Width:
3-3/4 in