Steam Bath Control in Polished Nickel
MicroTouch Steam Bath Control in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Customized settings for 2 users
- Set steam time and temperature
- Operates Auto PowerFlush™
- Built-in infrared temperature sensor
- SteamVection technology
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- MicroTouch
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 63/100 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 5VAC
- WIFI Enabled:
- No