This product requires certification to purchase.

Steam Generator 2000W 208/240V

You last purchased this on
 
Thermasol

PROIII Series Steam Generator 2000W 208/240V

  • Fast #
  • Part #TPROIII750
  • Item #9410834
  • Manufacturer Part #PROIII-750
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

PROIII Series Steam Generator 2000W 208/240V

  • Fast #
  • Part #TPROIII750
  • Item #9410834
  • Manufacturer Part #PROIII-750
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lifetime at Factory Warranty (includes parts and labor)
  • 3 year in-home warranty followed by lifetime warranty
  • Patented SmartSteam™ and FastStart™
  • 2 Way Digital CAN-bus Technology
  • Auto PowerFlush™
  • Works with ThermaSol Serenity Light, Sound, Rainhead
  • Constant steam at a constant rate
  • Can be plumbed 50 ft. from the shower
  • Stainless steel construction
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
92
CARB OTC LEED Compliant:
No
Collection:
PROIII Series
GSA Approved:
No
Height:
14 in
IAPMO Listed:
No
Length:
18 in
Material:
Stainless Steel
Maximum Cubic Foot Range:
750 cf
NSF Certified:
No
Phase:
Single Phase
PipeTubing Size:
3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et eets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
208/240V
Watts:
2000 W
Width:
23 in