Steam Generator 24kW 208/240VAC
ProSeries Steam Generator 24kW 208/240VAC
Frequently Purchased Together
Product Details
Product Details
- Lifetime at factory warranty (includes parts and labor)
- 3 year in-home warranty followed by lifetime warranty
- Patented SmartSteam™ and FastStart™
- 2 way digital CAN-bus technology
- Auto PowerFlush™
- Works with ThermaSol serenity light, sound, rainhead
- Constant steam at a constant rate
- Can be plumbed 50 ft. from the shower
- Stainless steel construction
Specifications
- ADA Compliant:
- No
- AMP:
- 110
- CARB OTC LEED Compliant:
- No
- Collection:
- ProSeries
- GSA Approved:
- No
- Height:
- 12 in
- IAPMO Listed:
- No
- Length:
- 17 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 1200 cf
- NSF Certified:
- No
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et eets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 208/240VAC
- Watts:
- 24 kW
- Width:
- 11-1/2 in