Shower Light in Polished Chrome
Shower Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LED Light
- 450 Lumens
- 120v at light
- Dimmable
- For use in shower
Specifications
- Color Finish Name:
- Polished Chrome
- Material:
- Tempered Glass
- Product Type:
- Light
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov