SHOWER SEAT FOLDING
SHOWER SEAT FOLDING
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brushed aluminum frame with a powder coat gray finish
- Bamboo wood with a walnut finish is easy-to-clean
- Concealed mounting brackets
- Removable backrest on the folding style
- Only 3 in deep when folded up to the wall
- Made in the North America
- Supports up to 500 lbs.
- Grey Powder Coat Finish
- Made in Canada
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Showers
- Capacity:
- 400 lb
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum, Walnut
- Depth:
- 16 in
- Height:
- 15-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Aluminum, Bamboo
- Overall Height:
- 15-1/2 in
- Overall Width:
- 20 in
- Product Type:
- Shower Seat
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Weight:
- 16.7 lb
- Width:
- 20 in