This product requires certification to purchase.

SIGNATOUCH CONTROLLER STANDARD BLACK

You last purchased this on
 
Thermasol

SignaTouch SIGNATOUCH CONTROLLER STANDARD BLACK

  • Fast #
  • Part #TSTCBK
  • Item #7864898
  • Manufacturer Part #STC-BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

SignaTouch SIGNATOUCH CONTROLLER STANDARD BLACK

  • Fast #
  • Part #TSTCBK
  • Item #7864898
  • Manufacturer Part #STC-BK
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Can be mounted vertically or horizontally
  • Built-in Bluetooth®
  • Stereo audio output and when paired with Serenity
  • Customized settings for 2 users
  • Recessed design
  • Date and time display
  • Set steam time and temperature
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
Collection:
SignaTouch
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-3/4 in
Height:
3-3/4 in
Material:
Plastic, Aluminum
Material Type:
Acrylic
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
Width:
6-5/8 in