THE TOTAL WELLNESS PACKAGE WITH SIGNATOUCH TRIM UPGRADED SQUARE MATTE BLACK
This product has been replaced by
Manufacturer Part #TWPSS-MB
SignaTouch THE TOTAL WELLNESS PACKAGE WITH SIGNATOUCH TRIM UPGRADED SQUARE MATTE BLACK
Product Details
Product Details
- Can be mounted vertically or horizontally
- Built-in Bluetooth®
- Powered by Android™
- Stereo audio output
- Serenity generates up to 684 lumens
- SteamVection technology
- Smart Digital Shower Valve with integrated 3-way diverter
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- SignaTouch
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.