This product requires certification to purchase.

SIGNATURE ENVIRONMENT MODERN RECESSED CONTROL - SATIN NICKEL

This product has been replaced by

SIGNATOUCH CONTROLLER STANDARD BLACK
Thermasol SIGNATOUCH CONTROLLER STANDARD BLACK
Manufacturer Part #STC-BK
You last purchased this on
 
Thermasol

Signature Series SIGNATURE ENVIRONMENT MODERN RECESSED CONTROL - SATIN NICKEL

  • Fast #
  • Part #TSEMRSN
  • Item #7247310
  • Manufacturer Part #SEMR-SN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

SIGNATOUCH CONTROLLER STANDARD BLACK
Thermasol SIGNATOUCH CONTROLLER STANDARD BLACK
Manufacturer Part #STC-BK
Thermasol

Signature Series SIGNATURE ENVIRONMENT MODERN RECESSED CONTROL - SATIN NICKEL

  • Fast #
  • Part #TSEMRSN
  • Item #7247310
  • Manufacturer Part #SEMR-SN
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Customized settings for 2 users
  • Set steam time and temperature
  • Day clock
  • Operates Auto PowerFlush™
  • Enable/disable FastStart™
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
Collection:
Signature Series
Color Finish Name:
Satin Nickel
Depth:
1/2 in
Height:
5-1/2 in
Material:
Aluminum
Product Type:
Control
Proposition 65:
WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
Width:
3-1/2 in