This product requires certification to purchase.

Steamhead in Matte Black

Thermasol

Steamhead in Matte Black

  • Fast #
  • Part #TOSSMB
  • Item #7864787
  • Manufacturer Part #OSS-MB
5 out of 5 Customer Rating
Brand image
Thermasol

Steamhead in Matte Black

  • Fast #
  • Part #TOSSMB
  • Item #7864787
  • Manufacturer Part #OSS-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dispenses steam safely
  • Aromatherapy oil well
  • All brass construction
  • Available in 15 finishes
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series, ProSeries
Color Finish Name:
Matte Black
Depth:
2 in
Diameter:
2-1/2 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2 in
Installation Type:
Wall Mount
Product Type:
Steamhead
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
UPC:
652592074831