This product requires certification to purchase.

STEAMVECTION STEAM HEAD SQUARE POLISHED NICKEL

You last purchased this on
 
Thermasol

SteamVection STEAMVECTION STEAM HEAD SQUARE POLISHED NICKEL

  • Fast #
  • Part #TSVSQPN
  • Item #7864768
  • Manufacturer Part #SVSQ-PN
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermasol

SteamVection STEAMVECTION STEAM HEAD SQUARE POLISHED NICKEL

  • Fast #
  • Part #TSVSQPN
  • Item #7864768
  • Manufacturer Part #SVSQ-PN
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Whisper quiet
  • Delivers floor-to-ceiling temperature uniformity
  • Aromatherapy oil well
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
Collection:
SteamVection
Color Finish Name:
Polished Nickel
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-3/4 in
Material:
Brass
Product Type:
Steamhead
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
Width:
1-3/4 in