Therapy Steam Head in Polished Chrome
Therapy Steam Head in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Dispenses steam safely
- Aromatherapy oil well
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Product Type:
- Steamhead
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No