This product requires certification to purchase.

16 oz. LDPE Wash Bottle

You last purchased this on
 
Thermo Fisher Scientific

Nalgene™ 16 oz. LDPE Wash Bottle

  • Fast #
  • Part #ACQV24010500
  • Item #7432090
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermo Fisher Scientific

Nalgene™ 16 oz. LDPE Wash Bottle

  • Fast #
  • Part #ACQV24010500
  • Item #7432090
4.2 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Nalgene™
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Plastic
Size:
16 oz
Tool Type:
Spray Bottle