This product requires certification to purchase.

1.3 L 1100 Degree C Muffle Furnace Benchtop

You last purchased this on
 
Thermo Fisher Scientific

Thermolyne™ 1.3 L 1100 Degree C Muffle Furnace Benchtop

  • Fast #
  • Part #TFB1315M
  • Item #4934869
  • Manufacturer Part #FB1315M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermo Fisher Scientific

Thermolyne™ 1.3 L 1100 Degree C Muffle Furnace Benchtop

  • Fast #
  • Part #TFB1315M
  • Item #4934869
  • Manufacturer Part #FB1315M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Use for volatile or suspended solids determination
  • Ceramic fiber insulation and embedded heating elements combine to improve temperature uniformity, speed heat-up time and reduced energy consumption
  • Drop down door doubles as a shelf for loading
  • Panel mounted controller allows for single set point control of 100 to 1100° C with actual temperature display
  • Requires Certification

Documents


Specifications

CE Approved:
No
CSA Certified:
Yes
Capacity:
1.3 L
Collection:
Thermolyne™
Depth:
5 in
EPA Compliant:
No
Height:
14 in
Length:
13 in
Maximum Temperature:
1100
NSF Certified:
No
Power Source:
AC
Product Type:
Muffle Furnace Benchtop
UL Listed:
No
Volts:
120V
Width:
9 in