This product requires certification to purchase.

125 x 48 in. Ultra Concrete Barrier Reflector Foil

You last purchased this on
 
Thermo Manufacturing

125 x 48 in. Ultra Concrete Barrier Reflector Foil

  • Fast #
  • Part #TT1162048125
  • Item #3300048
  • Manufacturer Part #T11620-48-125
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermo Manufacturing

125 x 48 in. Ultra Concrete Barrier Reflector Foil

  • Fast #
  • Part #TT1162048125
  • Item #3300048
  • Manufacturer Part #T11620-48-125
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Warmer floors, faster slab response times, and reduced BTU consumption of radiant heating systems
  • Can easily be installed over rough grade
  • Requires Certification

Specifications

Length:
125 in
Material:
Plastic
Material Type:
Polyethylene
Thickness:
5/16 in
Width:
48 in