4400
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Through the wall inset kit
- For new construction or retrofit
- Residential and commercial
- Creates a permanent, air-tight seal through walls
- Installs easily on siding or masonry walls
- Available in both round and rectangular styles
- Stop line set snagging
- No ugly holes to patch
Documents
Specifications
- Collection:
- 4400
- Diameter - Inside 1:
- 2-1/4 in
- Height:
- 12 in
- Vent Duct Shape:
- Rectangular
- Width:
- 3-1/8 in