This product requires certification to purchase.

16 in. x 48 ft. Aluminum Ultra Fire Resistant Thermo-Pan

You last purchased this on
 
Thermo Manufacturing

Thermopan® 16 in. x 48 ft. Aluminum Ultra Fire Resistant Thermo-Pan

  • Fast #
  • Part #THE16050
  • Item #2191041
  • Manufacturer Part #16050
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermo Manufacturing

Thermopan® 16 in. x 48 ft. Aluminum Ultra Fire Resistant Thermo-Pan

  • Fast #
  • Part #THE16050
  • Item #2191041
  • Manufacturer Part #16050
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • No duct noise
  • Satisfied homeowners
  • Excellent for open web trusses
  • Lightweight and easy to install
  • Will not sustain combustion
  • Airspace created provides R-Value = 5
  • No shop fabrication and no cut hands
  • Four (4) precision pre-cut header sizes available
  • Code compliant (see below)*
  • Requires Certification

Documents


Specifications

Collection:
Thermopan®
Diameter:
16 in
Length:
47-1/2 in
Material:
Aluminum
Product Type:
Thermopan
R value:
R5
UL Listed:
UL 723
Width:
16 in