This product requires certification to purchase.

85% AFUE - 97,000 BTU - Vertical/Horizontal - Furnace

You last purchased this on
 
Thermo Products

VC Series 85% AFUE - 97,000 BTU - Vertical/Horizontal - Furnace

  • Fast #
  • Part #TVCCBP
  • Item #7026223
  • Manufacturer Part #VC-CBP
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermo Products

VC Series 85% AFUE - 97,000 BTU - Vertical/Horizontal - Furnace

  • Fast #
  • Part #TVCCBP
  • Item #7026223
  • Manufacturer Part #VC-CBP
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AFUE:
85.00 %
AMP:
10.2, 15
BTU:
97000
Collection:
VC Series
Condensing:
No
Configuration:
Vertical, Horizontal
Energy Star Compliant:
Yes
Flue Size:
6
Height:
61-1/4 in
Horsepower:
1/2 hp
MBH:
97
Phase:
Single Phase
Power Source:
Electric, Oil
Tonnage:
4 Ton
UL Listed:
No
Volts:
120V
Width:
22-1/4 in