This product requires certification to purchase.

Electric Boiler 20.472 MBH

You last purchased this on
 
Thermolec

Electric Boiler 20.472 MBH

  • Fast #
  • Part #TB6TMB
  • Item #4083884
  • Manufacturer Part #B-6TMB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermolec

Electric Boiler 20.472 MBH

  • Fast #
  • Part #TB6TMB
  • Item #4083884
  • Manufacturer Part #B-6TMB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Light weight
  • Easy to install
  • Stainless steel tank
  • Full modulation for precise heating
  • Outdoor reset control
  • Adjustable electronic hot water aquastat with wide range to suit all applications
  • Temperature and pressure gauge
  • Outdoor reset control saves energy and improves comfort
  • Convenient plug-in electronic board controls all automatic functions
  • Requires Certification

Specifications

BTU Heat Rating:
20472 Btu/h
Boiler Type:
Electric Boiler
Energy Star Compliant:
No
Height:
18 in
Input (MBH):
20.472 MBH
Length:
13 in
Material:
Aluminum
Phase:
Single Phase
Power Source:
Electric
Supply Pipe Connection Size:
1-1/4 in
Watts:
6 kW