Electric Boiler 51.18 MBH
Electric Boiler 51.18 MBH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty, fully insulated heat generator
- Pre-wired elements electronically controlled for full modulation
- Low watt density Incoloy elements
- High limit thermal protection
- Approved for zero clearance to combustible materials
- Adjustable electronic hot water aquastat with wide range to suit all applications
- Temperature and pressure gauge
- Outdoor reset control saves energy and improves comfort
- Convenient plug-in electronic board controls all automatic functions
Specifications
- BTU Heat Rating:
- 51180 Btu/h
- Energy Star Compliant:
- No
- Height:
- 18 in
- Input (MBH):
- 51.18 MBH
- Length:
- 18 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 1-1/4 in
- Watts:
- 15 kW