Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fills gaps up to 1"
- Stays flexible in low temperatures for a tight seal
- Soft-cell foam enclosed in a tear-resistant cover
- Includes PVC insert with extended flange for fast and easy kerf insertion
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 5/8 in
- Length:
- 7 ft
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Door Sealant
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 11/80 lb