This product requires certification to purchase.

70 in. Crane

You last purchased this on
 
Thern

First Mate Series 70 in. Crane

  • Fast #
  • Part #T5PF5SM3
  • Item #7627631
  • Manufacturer Part #5PF5S-M3
5 out of 5 Customer Rating
You last purchased this on
 
Thern

First Mate Series 70 in. Crane

  • Fast #
  • Part #T5PF5SM3
  • Item #7627631
  • Manufacturer Part #5PF5S-M3
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
First Mate Series
Height:
70 in
Material:
Stainless Steel
Material Type:
304
Tool Type:
Crane
Weight:
103 lb
Work Load Limit:
850 lb