This product requires certification to purchase.

Stainless Steel CRANE With SPUR GEAR WINCH

You last purchased this on
 
Thern

Stainless Steel CRANE With SPUR GEAR WINCH

  • Fast #
  • Part #T5PT10SM3
  • Item #5122808
  • Manufacturer Part #5PT10SM3
5 out of 5 Customer Rating
You last purchased this on
 
Thern

Stainless Steel CRANE With SPUR GEAR WINCH

  • Fast #
  • Part #T5PT10SM3
  • Item #5122808
  • Manufacturer Part #5PT10SM3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Worm gear winch standard
  • Adjustable boom length
  • The crane rotates 360° on a pin and sleeve bearing in the base and a handle on the boom makes rotation easy
  • The 5PT10 breaks down for storage or transport by one person
  • Winches feature a quick disconnect cable anchor for quickly attaching or removing wire rope equipped with a swaged ball fitting
  • Allows cables to be left attached to submerged equipment as the crane is moved to another site
  • An optional wire rope keeper attaches to the base or other structure to hold the end of the wire rope when detached from the crane
  • Requires Certification

Documents


Specifications

Lift Capacity:
500 lb
Material:
Stainless Steel