8-13/16 in. Cable Tie in Black (Pack of 100)
8-13/16 in. Cable Tie in Black (Pack of 100)
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 8-13/16 in
- Material:
- Plastic
- Material Type:
- Nylon 6.6
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- Tensile Strength:
- 120 lbs/inch
- UL Listed:
- UL 94
- Width:
- 17/64 in