GoldGalv® Carbon Steel Washer Strut Bracket
Series 200 GoldGalv® Carbon Steel Washer Strut Bracket
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Redesigned to custom fit both 1-1/2" and 1-5/8" channels
- Available in type 304 and type 316 stainless steel
- General material -steel ; finish - GoldGalv® ; size in - 1/2
Specifications
- Coating:
- GoldGalv
- Collection:
- Series 200
- Color Finish Name:
- Gold
- EMT Size:
- 0.375
- Material:
- Carbon Steel
- Product Type:
- Washer
- Size:
- 3/8 in
- Thickness:
- 3/16 in
- Width:
- 1-5/8 in