This product requires certification to purchase.

2 Light 60 W Medium Flush in Brushed Nickel

You last purchased this on
 
Thomas Lighting

2 Light 60 W Medium Flush in Brushed Nickel

  • Fast #
  • Part #ESL869278
  • Item #2837542
  • Manufacturer Part #SL8692-78
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thomas Lighting

2 Light 60 W Medium Flush in Brushed Nickel

  • Fast #
  • Part #ESL869278
  • Item #2837542
  • Manufacturer Part #SL8692-78
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated for 90° supply wire and damp location
  • Maximum depth 1".
  • Pack of six.
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Alabaster Swirl
Height:
5-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
2
UL Listed:
Yes
Watts:
60 W
Width:
13-1/4 in