This product requires certification to purchase.

5-1/2 x 9-1/2 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Alabaster Swirl Glass in Brushed Nickel

You last purchased this on
 
Thomas Lighting

5-1/2 x 9-1/2 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Alabaster Swirl Glass in Brushed Nickel

  • Fast #
  • Part #ESL845678
  • Item #2178169
  • Manufacturer Part #SL8456-78
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thomas Lighting

5-1/2 x 9-1/2 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Alabaster Swirl Glass in Brushed Nickel

  • Fast #
  • Part #ESL845678
  • Item #2178169
  • Manufacturer Part #SL8456-78
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rated for 90° supply wire
  • Spring wire is proportioned to tube size to allow shorter radius bends on small tube
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Alabaster Swirl
Height:
5-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Number of Lights:
2
UL Listed:
Yes
Watts:
60 W
Width:
9-1/2 in