24-1/4 in. 100 W 3-Light Pendant in Brushed Nickel
Bella 24-1/4 in. 100 W 3-Light Pendant in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Overall length: 72"
- 12' wire, 4' chain
Specifications
- Collection:
- Bella
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 20 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Swirled Alabaster
- Height:
- 24-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 100 W