6-1/2 in. 100 W 3-Light Medium Bracket in Brushed Nickel
Bella 6-1/2 in. 100 W 3-Light Medium Bracket in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Height from center of outlet box: 6 3/4"
- Mount glass up or down
- Includes a spare cutter wheel
Specifications
- Collection:
- Bella
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 18 in