This product requires certification to purchase.

Ribbed Glass Shade in Clear

You last purchased this on
 
Thomas Lighting

Ribbed Glass Shade in Clear

  • Fast #
  • Part #EG4058BP
  • Item #3710734
  • Manufacturer Part #G4058BP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thomas Lighting

Ribbed Glass Shade in Clear

  • Fast #
  • Part #EG4058BP
  • Item #3710734
  • Manufacturer Part #G4058BP
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bell shape shade
  • Fitter diameter: 2"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Glass Type:
Clear Ribbed
Height:
4-1/2 in
Lighting Style:
Traditional
Width:
4-3/4 in